Portable Group Lock Box with Key and Side Window

You last purchased this on
 
Master Lock

Portable Group Lock Box with Key and Side Window

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

Portable Group Lock Box with Key and Side Window

  • Fast #
  • Part #MS601
  • Item #7346025
  • Manufacturer Part #S601
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clear, impact-resistant window provides visibility to secured keys
  • Side window to view unused locks
  • 430-grade stainless steel construction maximizes corrosion resistance
  • Drain holes on bottom to limit liquids from accumulating inside
  • Flanged design on sides offers easy application of locks
  • Gasketed key slot to drop keys into removable cup
  • Latch with lock hole on front for operations lock
  • 18 numbered lockout holes for easy identification
  • Replacement removable key cups available (PKGP43216)
  • Stackable design facilitates storage and simplifies transporting multiple boxes
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Height:
5-67/100 in
Length:
12 in
Material:
Stainless Steel
Product Type:
Lock Box
Width:
6-21/50 in