Portable Shackle Style Key Storage Padlock
Portable Shackle Style Key Storage Padlock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid die cast body has storage area - to hold up to 5 standard keys
- Hinged door that locks with a 4-digit resettable combination (for personalization)
- Provide a safe and secure place for keys from a maintenance and repair operation or for property protection
Specifications
- Color Finish Name:
- Silver, Black
- Horizontal Clearance:
- 1.875
- Material:
- Die Cast
- Shackle Diameter:
- 3/8
- Vertical Clearance:
- 1.4375
- Width:
- 3-1/4 in