2-1/8 x 1-1/8 in. Weather Tough® Laminated Steel Padlock Keyed Alike
Pro Series® 2-1/8 x 1-1/8 in. Weather Tough® Laminated Steel Padlock Keyed Alike
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each lock comes with two keys
- Exclusive cover protects lock from water, ice, dirt and grime
- ProSeries® Weather Tough® lock functions in all types of weather and conditions
- Proprietary rustproofing for longer life
- Shrouded option is the greatest security against bolt cutters
- Keyway cover keeps out dust and dirt
- Heavy steel bodies withstand physical attacks
Specifications
- Collection:
- Pro Series®
- Color Finish Name:
- Black
- Horizontal Clearance:
- 0.875
- Material:
- Steel
- Shackle Diameter:
- 5/16
- Vertical Clearance:
- 1.125
- Width:
- 2-1/8 in