2-1/8 x 3/4 in. Master Keyed Shrouded Laminated Steel Padlock
Pro Series® 2-1/8 x 3/4 in. Master Keyed Shrouded Laminated Steel Padlock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For added security the solid iron shroud option is the greatest security against bolt cutters
- Each lock comes with two keys
- ProSeries® Weather Tough® lock functions in all types of weather and conditions
- Proprietary rustproofing for longer life
- Shrouded option is the greatest security against bolt cutters
- Heavy steel bodies withstand physical attacks
- Exclusive cover protects lock from water, ice, dirt and grime
Specifications
- Collection:
- Pro Series®
- Color Finish Name:
- Black
- Horizontal Clearance:
- 0.875
- Material:
- Steel, Iron
- Shackle Diameter:
- 5/16
- Vertical Clearance:
- 0.75
- Width:
- 2-1/8 in