Master Lock

Pro Series® 2-3/8 x 3/4 in. Master Keyed Shrouded Laminated Steel Padlock

Part #M6325MK  |  Manufacturer Part #6325 MK

Vertical Clearance:

0.75
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • For added security the solid iron shroud option is the greatest security against bolt cutters
  • Each lock comes with two keys
  • Exclusive cover protects lock from water, ice, dirt and grime
  • Heavy steel bodies withstand physical attacks
  • Proprietary rustproofing for longer life
  • Shrouded option is the greatest security against bolt cutters

Specifications

Collection: Pro Series®

Color Finish: Black

Horizontal Clearance: 0.875

Material: [Steel, Iron]

Shackle Diameter: 3/8

Vertical Clearance: 0.75

Width: 2-3/8 in