2-3/8 x 3/4 in. Shrouded Laminated Steel Padlock Keyed Alike

You last purchased this on
 
Master Lock

Pro Series® 2-3/8 x 3/4 in. Shrouded Laminated Steel Padlock Keyed Alike

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

Pro Series® 2-3/8 x 3/4 in. Shrouded Laminated Steel Padlock Keyed Alike

  • Fast #
  • Part #M6325KA
  • Item #5095133
  • Manufacturer Part #6325 KA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For added security the solid iron shroud option is the greatest security against bolt cutters
  • Each lock comes with two keys
  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • Proprietary rustproofing for longer life
  • Shrouded option is the greatest security against bolt cutters
  • Heavy steel bodies withstand physical attacks
  • Exclusive cover protects lock from water, ice, dirt and grime
  • Requires Certification

Specifications

Collection:
Pro Series®
Color Finish Name:
Black
Horizontal Clearance:
0.875
Material:
Steel, Iron
Shackle Diameter:
3/8
Vertical Clearance:
0.75
Width:
2-3/8 in