Master Lock

Pro Series® 2-5/8 x 1-3/8 in. Weather Tough® Laminated Steel Padlock Keyed Alike

Part #M6127KA  |  Manufacturer Part #6127 KA

Vertical Clearance:

1.375
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProSeries® Weather Tough® lock functions in all types of weather and conditions
  • Each lock comes with two keys
  • Exclusive cover protects lock from water, ice, dirt and grime
  • Heavy steel bodies withstand physical attacks
  • Keyway cover keeps out dust and dirt
  • Proprietary rustproofing for longer life
  • Shrouded option is the greatest security against bolt cutters

Specifications

Collection: Pro Series®

Color Finish: Black

Horizontal Clearance: 0.875

Material: Steel

Shackle Diameter: 7/16

Vertical Clearance: 1.375

Width: 2-5/8 in