Safety Padlock in Red

You last purchased this on
 
Master Lock

Red Zenex™ Safety Padlock in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Master Lock

Red Zenex™ Safety Padlock in Red

  • Fast #
  • Part #MAS410LTRED
  • Item #7478123
  • Manufacturer Part #410LTRED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Customize on-site with permanent, write-on labels
  • Durable, Light weight, non-conductive Xenoy lock body
  • High security, reserved for safety cylinder
  • Color: Red
  • Width: 1.5"
  • Shackle Clearance: 3"
  • Length: 1.75"
  • Key retaining ensures that padlock is not left unlocked
  • Requires Certification

Specifications

Collection:
Red Zenex™
Color Finish Name:
Red
Height:
1-3/4 in
Material:
Plastic, Metal
Material Type:
Thermoplastic
Width:
1-1/2 in