0 items

Master Lock Rotating Gate Valve Lockout

MAS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bold red, white, black contrasting lockout message label has space to write in necessary info
  • Designed to rotate open into itself - taking up half the storage space, as well as each size nests within the next larger size to further save space with multiple sized devices
  • Durable Xenoy® plastic withstands impacts, chemicals and wide temperature range -50 to 350° F
  • Features a 1-1/16 in depth and 3/4 in stem opening
  • Once closed, secure with padlock (sold separately - shackle diameter up to 29/32")
  • Rotate to close over and surround the gate valve operating handle

SPECIFICATIONS

Color Finish
Black, Red, White
Fitting Sizes
1 in - 3 in
Material
Plastic, Xenoy®
Maximum Temperature
350
Temperature Range
-50 to 350 Deg F
Type
Gate Valve Lockout
Valve Size
1 in - 3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday