Master Lock

Steel Laminated Padlock

Part #M5KALJ  |  Manufacturer Part #5KALJ

Material:

Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 2-1/2 in

Material: Steel

Shackle Diameter: 0.38

Type: M5KALJ

Width: 2 in