Thermoplastic and Xenoy® Safety Lockout Padlock
Thermoplastic and Xenoy® Safety Lockout Padlock
Package Quantity Info:
EA: 1 IP: 6 CA: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Chuck Type:
- Keyed
- Color Finish Name:
- Yellow
- Height:
- 1-3/4 in
- Material:
- Plastic, Xenoy®
- Material Type:
- Thermoplastic
- Shackle Diameter:
- 1-1/2
- Width:
- 1-1/2 in