0 items

Master Meter 1 in. Bottom Load Meter Dial

MBL095AAAAA2

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Size
1 in x 1 in
Type
Multijet

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday