Master Meter
2 in. Ultrasonic Meter
Part #MO301D1D09 | Item #7250704 | Manufacturer Part #O301-D1-D09
Fitting Sizes:
2 inProduct Details
Documents
Specifications
ANSI Specifications: ANSI 372
AWWA Specifications: AWWA C-750 2010
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Flow Rate: 250 gpm
Height: 6-3/4 in
Length: 10 in
Material: Stainless Steel
Material Type: 316
Maximum Pressure: 175 psi
Maximum Temperature: 122
NSF Certified: Yes
NSF Specifications: [NSF 61 Annex G, NSF 372]
Waterworks Application: Water
Weight: 15
Width: 5-3/4 in