Master Meter

2 x 2 in. Turbine Water Meter

Part #MT31A1A050111A1  |  Manufacturer Part #T31-A1-A05-0111A-1

Fitting Sizes:

2 in x 2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Lead Law Compliant: Yes

NSF Certified: No

Type: Positive Displacement