Master Meter

5/8 x 1/2 in. Direct Reading Water Meter

Part #MB11A11A030101A1  |  Manufacturer Part #B11A11A030101A-1

Fitting Sizes:

5/8 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 5/8 in x 1/2 in

Lead Law Compliant: Yes

NSF Certified: No

Type: Multijet