Master Meter

5/8 x 3/4 in. Multijet Water Meter

Part #MB12A11A010101A  |  Manufacturer Part #B12A11A010101A

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Lead Law Compliant: Yes

Material: Plastic

Type: Multijet