Master Meter

5/8 x 3/4 in. Water Meter

Part #MB12A11B050106A1  |  Manufacturer Part #B12-A11-B05-0106A-1

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Lead Law Compliant: Yes

Material: Plastic

NSF Certified: No