Master Meter

6 x 18 in. Stainless Steel Octave Water Meter (Less Medal)

Part #MO305E1D09  |  Manufacturer Part #O305-E1-D09

Fitting Sizes:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI 372, ANSI C750-10]

AWWA Specifications: AWWA C-750-10

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Flow Rate: 1150 gpm

Height: 10-7/8 in

Length: 18 in

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Weight: 62

Width: 11 in