Masterpiece™ Plastic Dinner Plate in Ivory (Case of 12)

WNAMPIPREM

Manufacturer Part #: WNA MP6IPREM

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable
  • Gold accents and fluting add grace and style to any occasion
  • Presents the beauty of china with the convenience of a disposable
  • Provides excellent alternative to hand-painted china

SPECIFICATIONS

Collection
Masterpiece™
Color Finish
Ivory
Diameter
6 in
Material
Plastic
Width
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday