1-1/2 in. Brass Male Union Steam Angle Radiator Valve with Nut and Tailpiece

Part #MBARVY1500  |  Item #4488600  |  Manufacturer Part #BARVY-1500

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: FIP

End Connection 2: Male Union

End Connections: FIP x Male Union

Material: Brass

Maximum Pressure: 15 WSP - 60 WOG

Valve Size: 1-1/2 in