1-1/2 in. Cast Brass Sink Trap in Rough Brass
1-1/2 in. Cast Brass Sink Trap in Rough Brass
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Name:
- Rough Brass
- Connection Type:
- IPS
- Height:
- 5-9/25 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 5-2/25 in
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in