1-1/2 in. Brass Sink Trap

You last purchased this on
 
Matco-Norca

1-1/2 in. Brass Sink Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #MTRAPL
  • Item #4488552
  • Manufacturer Part #TRAP-L
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
IPS
End Connection 1:
FIPT
End Connections:
FIPT
IAPMO Listed -:
No
Trap Material:
Brass
Trap Size:
1-1/2 in