Matco-Norca
1-1/2 in. Bronze Oval Meter Flange
Part #M431T07LF | Item #4034367 | Manufacturer Part #431T07LF
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Specifications
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Flange Type: Field
Lead Law Compliant: Yes
Material: Bronze
NSF Certified: Yes