Matco-Norca
1-1/2 in. Bronze Right Angle Steam Drive Gate Valve with Nut and Tailpiece
Part #MBSGV1500 | Item #4488429 | Manufacturer Part #BSGV-1500
Call for Pricing
EACH
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
End Connection 1: FIP
End Connection 2: Male Union
End Connections: FIP x Male Union
Material: Bronze
Maximum Pressure: 125 WSP - 200 WOG
Valve Size: 1-1/2 in