1-1/2 x 1-1/2 in. Oval Meter Flange in Rough Brass
1-1/2 x 1-1/2 in. Oval Meter Flange in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With gasket
- 1 1/2 IPS
- Drilled and tapped
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connections:
- Flanged x Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No