1-1/4 in. Brass Male Union Steam Angle Radiator Valve with Nut and Tailpiece

You last purchased this on
 
Matco-Norca

1-1/4 in. Brass Male Union Steam Angle Radiator Valve with Nut and Tailpiece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

1-1/4 in. Brass Male Union Steam Angle Radiator Valve with Nut and Tailpiece

  • Fast #
  • Part #MBARVY1250
  • Item #4488547
  • Manufacturer Part #BARVY-1250
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
Union Male
End Connections:
FIPS x Union Male
Material:
Brass
Pressure - High:
15, 60
Valve Size:
1-1/4 in