1-1/4 in. Bronze Right Angle Steam Drive Gate Valve with Nut and Tailpiece
1-1/4 in. Bronze Right Angle Steam Drive Gate Valve with Nut and Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- Union Male
- End Connections:
- FIPS x Union Male
- Material:
- Bronze
- Pressure - High:
- 125, 200
- Valve Size:
- 1-1/4 in