1/2 in. Chrome Plated Brass MIPS x Plain End Tee Hose Bibb

You last purchased this on
 
Matco-Norca

FY-691 1/2 in. Chrome Plated Brass MIPS x Plain End Tee Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

FY-691 1/2 in. Chrome Plated Brass MIPS x Plain End Tee Hose Bibb

  • Fast #
  • Part #MFY691LF
  • Item #4500610
  • Manufacturer Part #FY-691LF
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lead-Free
  • Requires Certification

Documents


Specifications

Collection:
FY-691
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MIPT
End Connection 2:
Plain End
End Connections:
MIPT x Plain End
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Zinc
Handle Type:
Tee
Height:
2-29/100 in
IAPMO Listed -:
No
ISO:
ISO 9001:2000
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
3-7/20 in
Material:
Brass, Rubber, Zinc
NSF Certified:
No
No Kink:
No
Number of Handles:
Single Handle
Origin:
Global
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Hose Bibb