1 in. Bronze Convector Gate Valve with FIP Union

You last purchased this on
 
Matco-Norca

1 in. Bronze Convector Gate Valve with FIP Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

1 in. Bronze Convector Gate Valve with FIP Union

  • Fast #
  • Part #MBCV1000
  • Item #4488504
  • Manufacturer Part #BCV-1000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Union Female
End Connection 2:
FIPS
End Connections:
Union Female x FIPS
Material:
Bronze
Pressure - High:
200
Valve Body Style:
Angle
Valve Size:
1 in