1/2 in. 45 Degree Chrome Plated Brass Elbow
1/2 in. 45 Degree Chrome Plated Brass Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B-16.15, ASME B-16.18
- ASTM:
- ASTM B-584, ASTM B-456
- Elbow Degree:
- 45 DD
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes