1/2 in. Chrome Plated Brass FIP x Plain End Hose Bibb

Part #MFY675LF  |  Item #4784755  |  Manufacturer Part #FY675LF

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FIP

End Connection 2: Plain End

End Connections: FIP x Plain End

Handle Type: Tee

Length: 3-7/16 in

Material: Chrome Plated Brass

NSF Certified: No

No Kink: No

Number of Handles: Single Handle

Recommended Valve Application: Water

Valve Seat Material: Buna-N

Valve Size: 1/2 in