Matco-Norca

1/2 in. IPS Straight PVC Compression Coupling

Part #M400T03  |  Manufacturer Part #400T03

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #M400T03Mfr. Part #400T03

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #M400T05Mfr. Part #400T05

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #M400T08Mfr. Part #400T08

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Length: 5-6/25 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 73

NSF Certified: No

Pressure Class: 73#