1/2 in. NPT x Copper Bronze 90 Degree Drop-Ear Elbow

Part #MDE0303LF  |  Item #4784686  |  Manufacturer Part #DE0303LF

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #MDE0303LFItem #4784686Mfr. Part #DE0303LF

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Elbow Degree: 90

End Connection 1: NPT

End Connection 2: Sweat

End Connections: NPT x Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Bronze