1/2 x 1/2 in. PEX Barbed Coupling

Part #MPXCP03  |  Item #4488636  |  Manufacturer Part #PXCP03

Call for Pricing EACH

Fitting Sizes

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM F-1807

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

NSF Certified: Yes