Matco-Norca

120U 2-1/2 in. Cast Iron Flanged Check Valve

Part #M120U09  |  Manufacturer Part #120U09

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

Collection: 120U

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

Material: Cast Iron

Maximum Pressure: 200 psi

NSF Certified: No

Pressure Class: 175#

UL Listed: Yes

Valve Body Style: 1 piece

Valve Disc Material: Cast Iron

Valve Port Opening: Standard Port

Valve Size: 2-1/2 in

Valve Type: Check Valve