0 items

Matco-Norca 125# Copper Brass Stop Valve

M201C0LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1-2005
CSA Certified
CSA B125.1-2005, CSA B125.3-2005
End Connection 1
Copper
End Connection 2
Copper
GSA Approved
No
Height
2-13/25 in
ISO Specifications
ISO 9002
Lead Law Compliant
Yes
Length
2-13/100 in
Material
Brass
Maximum Pressure
125 WOG
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday