Matco-Norca

145LF 1 x 1 x 1 in. 300# IPS Bronze Wye Strainer

Part #M145T05LF  |  Manufacturer Part #145T05LF

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B16.18, ANSI B2.1]

Collection: 145LF

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Height: 4-3/100 in

Lead Law Compliant: Yes

Length: 4-53/100 in

Material: [Stainless Steel, Bronze]

Material Type: 304L

Maximum Pressure: 25 psi

Maximum Temperature: 400

Mesh Size: 20

NSF Certified: No

Pressure Class: 300#

Recommended Valve Application: Water

Strainer Type: Wye