Matco-Norca

2 in. Brass P-Trap

Part #MPTRAP08W  |  Manufacturer Part #PTRAP08W

Trap Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cleanout: Yes

Connection Type: Solder

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Height: 7-1/10 in

IAPMO Listed: No

Length: 6-71/100 in

Trap Material: Brass

Trap Size: 2 in

Type: MPTRAP08W