2 in. Bronze Oval Meter Flange

Part #M431T08LF  |  Item #4034368  |  Manufacturer Part #431T08LF

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #M431T07LFItem #4034367Mfr. Part #431T07LF

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 2 in

    Part #M431T08LFItem #4034368Mfr. Part #431T08LF

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Pressure class 125#
  • AB 1953 compliant
  • Lead-Free

Lead Law Compliant

Documents

Specifications

End Connection 1: FNPT

End Connection 2: Flanged

End Connections: FNPT x Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flange Type: Field

Lead Law Compliant: Yes

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 61G