2 in. FIPS x BPT Brass Steel Rubber Plastic Union
2 in. FIPS x BPT Brass Steel Rubber Plastic Union
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 18-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-16.22
- ASTM:
- ASTM A-108, ASTM B-16
- End Connection 1:
- FIPS
- End Connection 2:
- BPT
- End Connections:
- FIPS x BPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-7/50 in
- Material:
- Brass, Steel, Rubber, Plastic
- Material Type:
- EPDM, Nylon
- Pressure - Maximum:
- 250 psi