Matco-Norca
2 in. Inside Caulk Die Cast Zinc Shower Drain
Part #MSDBC200 | Item #3105070 | Manufacturer Part #SDBC-200
Call for Pricing
EACH
Fits Pipe Size:
2 inProduct Details
- Gasketed
- With stainless steel snap in strainer
Documents
Specifications
Adjustable: No
Drain Base Height: 2 in
Drain Base Material: Brass
Drain Grate Material: Stainless Steel
Fits Pipe Size: 2 in
Grate Diameter: 4-1/4 in
Grate Shape: Round
IAPMO Listed: No
Outlet Type: Inside Caulk