0 items

Matco-Norca 200 psi Brass Threaded Swing Check Valve

M521T0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For horizontal mounting only
  • High quality, all brass check valves you can depend on for commercial and light industrial applications for water, oil, gas and steam
  • Non-shock
  • Valves are tested in accordance with MSS-SP-82
  • Valves feature a solid brass disc

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B2.1
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Installation Type
Horizontal Mount
Length
2-31/50 in
MSS Specifications
MSS SP-82
Material
Brass
Maximum Pressure
125 psi SWP, 200 psi WOG
NSF Certified
No
Recommended Valve Application
Gas, Oil, Steam, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Seat Material
Brass
Valve Size
1 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday