1/2 in. Brass Sweat and Threaded Stop & Waste Valve

You last purchased this on
 
Matco-Norca

202LF 1/2 in. Brass Sweat and Threaded Stop & Waste Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

202LF 1/2 in. Brass Sweat and Threaded Stop & Waste Valve

  • Fast #
  • Part #M202T03LF
  • Item #4784762
  • Manufacturer Part #202T03LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
202LF
End Connection 1:
Sweat, Threaded
End Connection 2:
Sweat, Threaded
End Connections:
Sweat;Threaded
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-9/100 in
Material:
Brass
Pressure - High:
125
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Type:
Stop & Waste Valve