Matco-Norca
204LF 1/2 in. Female Boiler Drain Valve
Part #M204TF3LF | Item #4777801 | Manufacturer Part #204TF3LF
Valve Size
Product Details
Specifications
Collection: 204LF
End Connection 1: Female
End Connection 2: Female
End Connections: Female
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 125 WOG
NSF Certified: No
UL Listed: No
Valve Size: 1/2 in