204LF 1/2 in. Male Boiler Drain Valve

Part #M204TM3LF  |  Item #4777798  |  Manufacturer Part #204TM3LF

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 204LF

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 WOG

NSF Certified: No

UL Listed: No

Valve Size: 1/2 in