Matco-Norca 205LF FIP Boiler Drain Valve

M205TFLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
205LF
End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 WOG
NSF Certified
No
UL Listed
No
Valve Seat Material
Rubber
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday