3 in. No-Hub Stainless Steel Coupling

You last purchased this on
 
Matco-Norca

452 Series 3 in. No-Hub Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

452 Series 3 in. No-Hub Stainless Steel Coupling

  • Fast #
  • Part #M452010
  • Item #7408825
  • Manufacturer Part #452010
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1277, ASTM C-1540, ASTM C-564
Application:
Residential
CSA Certified:
CSA B602
Clean Bagged:
No
Collection:
452 Series
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
Yes
ISO:
ISO 9001:2000
Material:
Stainless Steel
Material Type:
310
NSF Certified:
No
Schedule Class:
40
UL Listed:
No