Matco-Norca
3/4 in. Brass Male Union Steam Angle Radiator Valve with Nut and Tailpiece
Part #MBARVY0750 | Item #4488451 | Manufacturer Part #BARVY-0750
Call for Pricing
EACH
Valve Size
Product Details
Documents
Specifications
End Connection 1: FIP
End Connection 2: Male Union
End Connections: FIP x Male Union
Material: Brass
Maximum Pressure: 15 WSP - 60 WOG
Valve Size: 3/4 in