3/4 in. FIPS x BPT Brass Steel Rubber Plastic Union

You last purchased this on
 
Matco-Norca

3/4 in. FIPS x BPT Brass Steel Rubber Plastic Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Matco-Norca

3/4 in. FIPS x BPT Brass Steel Rubber Plastic Union

  • Fast #
  • Part #MDUNEA04LF
  • Item #4784864
  • Manufacturer Part #DUNEA04LF
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.22
ASTM:
ASTM A-108, ASTM B-16
End Connection 1:
FIPS
End Connection 2:
BPT
End Connections:
FIPS x BPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-8/9 in
Material:
Brass, Steel, Rubber, Plastic
Material Type:
EPDM, Nylon
Pressure - Maximum:
250 psi