Matco-Norca
3/4 in. GHT Brass Vacuum Breaker in Brass
Part #M646AS4LF | Item #4784865 | Manufacturer Part #646AS4LF
Material:
BrassSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- 3/4 in garden hose thread
- Break-away set screw
- Lead-Free
Specifications
ASSE Standards: ASSE 1011
Color Finish: Brass
Color Finish Category: Brass Tones
Diameter: 1-1/3 in
End Connection 1: GHT
End Connections: GHT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
GSA Approved: No
Height: 1-19/50 in
IAPMO Listed: Yes
ISO Specifications: ISO 9002
Lead Law Compliant: Yes
Length: 1-11/25 in
Material: Brass
Maximum Pressure: 125 psi
Maximum Temperature: 180
NSF Certified: No
WaterSense Labeled: No